Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-8, Modified Bottoming, V

  • Mfr # 1625518258

  • Zoro # G0217992


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625518258
Zoro #
G0217992
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Tap Size
1"
Overall Length
8.660"
Thread Length
1-1/4"
Tap Thread Size
1"-8
Pitch Diameter Limit
H8
Shank Length
5 5/8 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm
Square Size
0.6000 in
Tap Length Standard
DIN
55% Thread Drill Size
29/32 in
Thread Size
1"-8

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
Tap Thread Type
UNC
List Number
16255
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16255
Secondary Material Application
Nickel, Titanium
Tap Type
Forming
Thread Standard
UNC
Material Grade - Machining
16255
Secondary Material Application ISO Code
S
Threads per Inch
8
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Extended Neck
No
Thread Limit
H8
Primary Material Application ISO Code
H, M, N, P
Extended Shank
Yes
Measurement System
Fractional Inch
Class of Fit
4H
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1 In.-8, UNC, Overall Length 8 21/32 in, Cobalt, V, Right Hand, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.