Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400118201

  • Zoro # G7482447


product price: $13.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400118201
Zoro #
G7482447
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Shank Dia.
0.194"
Overall Length
2-3/8"
Square Size
0.1520 in
65% Thread Drill Size
#23
55% Thread Drill Size
#21
75% Thread Drill Size
4.27 mm
Thread Size
#10-24
Shank Length
1 15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Features
Create Strong Threads without Creating Chips
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.