Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400118401

  • Zoro # G9525065


product price: $14.39
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400118401
Zoro #
G9525065
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Pitch Diameter Limit
H5
Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Size
#10
Thread Length
7/8"
75% Thread Drill Size
4.27 mm
Square Size
0.1520 in
55% Thread Drill Size
4.42 mm
65% Thread Drill Size
11/64 in
Thread Size
#10-24
Shank Length
1 15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
List Number
14001
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
24
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
H5
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.