Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400118208

  • Zoro # G5720163


product price: $17.89
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400118208
Zoro #
G5720163
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Thread Length
7/8"
Tap Size
#10
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Overall Length
2-3/8"
Shank Dia.
0.194"
Square Size
0.1520 in
75% Thread Drill Size
4.27 mm
65% Thread Drill Size
#23
Thread Size
#10-24
Shank Length
1 15/32 in
55% Thread Drill Size
#21

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
14001
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Features
Create Strong Threads without Creating Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Thread Limit
H3
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.