Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400118308

  • Zoro # G5799333


product price: $18.49
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400118308
Zoro #
G5799333
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Pitch Diameter Limit
H4
Shank Dia.
0.194"
Thread Length
7/8"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Size
#10
75% Thread Drill Size
4.27 mm
65% Thread Drill Size
11/64 in
Shank Length
1 15/32 in
55% Thread Drill Size
4.42 mm
Square Size
0.1520 in
Thread Size
#10-24

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Extended Neck
No
Thread Limit
H4
Spiral Direction
Neutral
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.