Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400157108

  • Zoro # G9256922


product price: $20.29
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400157108
Zoro #
G9256922
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Size
#10
Pitch Diameter Limit
H6
Shank Dia.
0.194"
55% Thread Drill Size
4.42 mm
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
Shank Length
1 7/16 in
65% Thread Drill Size
11/64 in
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
No
Material Grade - Machining
14001
Threads per Inch
24
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.