Zoro Homepage

Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes

  • Mfr # 1400118505

  • Zoro # G2562524


product price: $18.49
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400118505
Zoro #
G2562524
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Overall Length
2-3/8"
Shank Dia.
0.194"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Shank Length
1 15/32 in
Square Size
0.1520 in
75% Thread Drill Size
4.27 mm
55% Thread Drill Size
4.42 mm
Thread Size
#10-24
65% Thread Drill Size
11/64 in

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.