Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes

  • Mfr # 2865405

  • Zoro # G3610311


product price: $16.39
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865405
Zoro #
G3610311
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Dimension Type
Inch
Thread Length
7/8"
Pitch Diameter Limit
H4
Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Size
#10
75% Thread Drill Size
4.27 mm
Thread Size
#10-24
55% Thread Drill Size
#21
Shank Length
1 1/2 in
65% Thread Drill Size
#23
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
List Number
CEM316R4030
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
285
Secondary Material Application
Steel
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Threads per Inch
24
Spiral Direction
Neutral
Extended Neck
No
Secondary Material Application ISO Code
P
Material Grade - Machining
TiN
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.