Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Bottoming, V, 0 Flutes

  • Mfr # 1625010216

  • Zoro # G0215743


product price: $62.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625010216
Zoro #
G0215743
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Thread Length
7/8"
Tap Dimension Type
Inch
Overall Length
2.760"
Shank Dia.
0.194"
Pitch Diameter Limit
H6
Tap Size
#10
Thread Size
#10-24
Tap Length Standard
DIN
Square Size
0.1510 in
65% Thread Drill Size
11/64 in
75% Thread Drill Size
4.27 mm
55% Thread Drill Size
4.42 mm
Shank Length
1 25/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
16250
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Features
Produces No Chips
Material Grade - Machining
16250
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Thread Limit
H6
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
24
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.75 in, Cobalt, V, Right Hand, Thread Length 0.53 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.