Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625010244

  • Zoro # G9249633


product price: $52.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625010244
Zoro #
G9249633
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Dimension Type
Inch
Overall Length
2-3/4"
Shank Dia.
0.194"
Pitch Diameter Limit
H4
Thread Length
7/8"
Tap Size
#10
75% Thread Drill Size
4.27 mm
Shank Length
1 25/32 in
55% Thread Drill Size
4.42 mm
Thread Size
#10-24
65% Thread Drill Size
11/64 in
Tap Length Standard
DIN
Square Size
0.1510 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16250
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Features
Produces No Chips
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
3B
Material Grade - Machining
16250
Thread Limit
H4
Thread Standard
UNC
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.75 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.