Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625010246

  • Zoro # G9249816


product price: $56.99
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625010246
Zoro #
G9249816
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Shank Dia.
0.194"
Overall Length
2-3/4"
Tap Dimension Type
Inch
Tap Size
#10
Pitch Diameter Limit
H6
Thread Length
7/8"
65% Thread Drill Size
11/64 in
55% Thread Drill Size
4.42 mm
Thread Size
#10-24
Square Size
0.1510 in
Shank Length
1 25/32 in
75% Thread Drill Size
4.27 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16250
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Thread Limit
H6
Primary Material Application ISO Code
H, M, N, P
Class of Fit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
16250
Threads per Inch
24
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.75 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.