Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Plug, Bright, 0 Flutes

  • Mfr # 1400119800

  • Zoro # G9668881


product price: $12.79
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400119800
Zoro #
G9668881
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Tap Size
#10
Overall Length
2-3/8"
Shank Dia.
0.194"
Thread Length
7/8"
65% Thread Drill Size
11/64 in
Shank Length
1 13/32 in
55% Thread Drill Size
4.42 mm
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H10
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.