Zoro Homepage

Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes

  • Mfr # 1400119801

  • Zoro # G9668872


product price: $13.79
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400119801
Zoro #
G9668872
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Dimension Type
Inch
Thread Length
7/8"
Overall Length
2-3/8"
Tap Size
#10
Shank Dia.
0.194"
Pitch Diameter Limit
H10
Square Size
0.1520 in
55% Thread Drill Size
4.42 mm
Shank Length
1 13/32 in
65% Thread Drill Size
11/64 in
75% Thread Drill Size
4.27 mm
Thread Size
#10-24

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
14001
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H10
Spiral Direction
Neutral
Threads per Inch
24
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.