Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes

  • Mfr # 1400119808

  • Zoro # G9257324


product price: $17.19
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400119808
Zoro #
G9257324
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Tap Size
#10
Thread Length
7/8"
Pitch Diameter Limit
H10
Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/8"
55% Thread Drill Size
4.42 mm
65% Thread Drill Size
11/64 in
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
Square Size
0.1520 in
Shank Length
1 13/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H10
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.