Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, Plug, V, 0 Flutes

  • Mfr # 1625010249

  • Zoro # G0215597


product price: $55.99
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625010249
Zoro #
G0215597
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Overall Length
2.760"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Thread Length
7/8"
Shank Dia.
0.194"
Tap Size
#10
55% Thread Drill Size
4.42 mm
Shank Length
1 13/16 in
Tap Length Standard
DIN
65% Thread Drill Size
11/64 in
Square Size
0.1510 in
75% Thread Drill Size
4.27 mm
Thread Size
#10-24

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
List Number
16250
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H6
Primary Material Application ISO Code
H, M, N, P
Threads per Inch
24
Material Grade - Machining
16250
Features
Produces No Chips
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.75 in, Cobalt, V, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.