Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes

  • Mfr # 1400120400

  • Zoro # G9525031


product price: $11.99
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400120400
Zoro #
G9525031
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Overall Length
2-3/8"
Tap Dimension Type
Inch
Thread Length
7/8"
Tap Size
#10
Pitch Diameter Limit
H4
Shank Dia.
0.194"
Shank Length
1 15/32 in
Square Size
0.1520 in
75% Thread Drill Size
4.40 mm
55% Thread Drill Size
4.52 mm
Thread Size
#10-32
65% Thread Drill Size
4.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Threads per Inch
32
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H4
Spiral Direction
Neutral
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.