Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes

  • Mfr # 1400157200

  • Zoro # G9669143


product price: $13.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400157200
Zoro #
G9669143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Size
#10
Tap Dimension Type
Inch
Thread Length
7/8"
Shank Dia.
0.194"
Overall Length
2-3/8"
Pitch Diameter Limit
H6
65% Thread Drill Size
4.45 mm
Thread Size
#10-32
75% Thread Drill Size
4.40 mm
Square Size
0.1520 in
55% Thread Drill Size
4.52 mm
Shank Length
1 15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
N, P
Thread Limit
H6
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
32
Class of Fit
2B
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.