Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes
Mfr # 1400157201
Zoro # G9669134
product price: $14.39
/eaKey Features
Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400157201
Zoro #
G9669134
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#10-32
Tap Size
#10
Shank Dia.
0.194"
Thread Length
7/8"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H6
Thread Size
#10-32
Shank Length
1 15/32 in
65% Thread Drill Size
4.45 mm
55% Thread Drill Size
4.52 mm
75% Thread Drill Size
4.40 mm
Square Size
0.1520 in
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.