Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 2865608

  • Zoro # G3725267


product price: $19.79
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865608
Zoro #
G3725267
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Dimension Type
Inch
Shank Dia.
0.194"
Pitch Diameter Limit
H4
Thread Length
7/8"
Overall Length
2-3/8"
Tap Size
#10
Square Size
0.1520 in
Shank Length
1 1/2 in
Thread Size
#10-32
75% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
List Number
CEM316R4030
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Series
285
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
32
Extended Neck
No
Primary Material Application ISO Code
N, P
Material Grade - Machining
TiCN
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.