Zoro Homepage

Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625010326

  • Zoro # G9249825


product price: $60.29
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625010326
Zoro #
G9249825
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Thread Length
7/8"
Pitch Diameter Limit
H6
Overall Length
2-3/4"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
55% Thread Drill Size
4.52 mm
Thread Size
#10-32
Square Size
0.1510 in
65% Thread Drill Size
4.45 mm
Shank Length
1 25/32 in
Tap Length Standard
DIN
75% Thread Drill Size
4.40 mm

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.75 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.