Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626001708

  • Zoro # G9302106


product price: $59.99
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626001708
Zoro #
G9302106
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Length
1"
Tap Size
#10
Tap Dimension Type
Inch
Shank Dia.
0.255"
Overall Length
2-3/4"
Shank Length
2 1/32 in
55% Thread Drill Size
1.60 mm
65% Thread Drill Size
4.15 mm
Square Size
0.1900 in
Thread Size
#10-32
Tap Length Standard
DIN
75% Thread Drill Size
#21

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16260
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16260
Thread Limit
H3
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16260
Class of Fit
3B
Spiral Direction
Neutral
Threads per Inch
32
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 3 5/32 in, Cobalt, V, Right Hand, Thread Length 0.6 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.