Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, Bright, 0 Flutes

  • Mfr # 1400121300

  • Zoro # G9669922


product price: $13.99
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121300
Zoro #
G9669922
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Shank Dia.
0.194"
Thread Length
7/8"
Overall Length
2-3/8"
Tap Size
#10
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Square Size
0.1520 in
Shank Length
1 13/32 in
55% Thread Drill Size
4.52 mm
Thread Size
#10-32
65% Thread Drill Size
4.45 mm
75% Thread Drill Size
4.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Tap Material
Cobalt
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
32
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.