Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, Bright, 0 Flutes

  • Mfr # 1400121600

  • Zoro # G9669861


product price: $13.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121600
Zoro #
G9669861
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Size
#10
Overall Length
2-3/8"
Tap Dimension Type
Inch
Shank Dia.
0.194"
Pitch Diameter Limit
H7
Thread Length
7/8"
Thread Size
#10-32
Shank Length
1 13/32 in
55% Thread Drill Size
4.52 mm
Square Size
0.1520 in
65% Thread Drill Size
4.45 mm
75% Thread Drill Size
4.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14001
Tap Thread Type
UNF
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H7
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.