Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, Oxide, 0 Flutes

  • Mfr # 1400121401

  • Zoro # G9669895


product price: $12.69
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Overall Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121401
Zoro #
G9669895
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Overall Length
2-3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Shank Dia.
0.194"
Thread Length
7/8"
Tap Size
#10
65% Thread Drill Size
4.45 mm
Square Size
0.1520 in
55% Thread Drill Size
4.52 mm
Thread Size
#10-32
75% Thread Drill Size
4.40 mm
Shank Length
1 13/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
No
Threads per Inch
32
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.