Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, Oxide, 0 Flutes

  • Mfr # 1400121601

  • Zoro # G9669852


product price: $12.79
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121601
Zoro #
G9669852
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Dimension Type
Inch
Thread Length
7/8"
Overall Length
2-3/8"
Pitch Diameter Limit
H7
Tap Size
#10
Shank Dia.
0.194"
55% Thread Drill Size
4.52 mm
Shank Length
1 13/32 in
75% Thread Drill Size
4.40 mm
Thread Size
#10-32
Square Size
0.1520 in
65% Thread Drill Size
4.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14001
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNF
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H7
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Thread Standard
UNF
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.