Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes

  • Mfr # 1400121908

  • Zoro # G9257367


product price: $19.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121908
Zoro #
G9257367
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Overall Length
2-3/8"
Thread Length
7/8"
65% Thread Drill Size
4.45 mm
75% Thread Drill Size
4.40 mm
Thread Size
#10-32
55% Thread Drill Size
4.52 mm
Shank Length
1 13/32 in
Square Size
0.1520 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
List Number
14001
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H10
Features
Performance Form Taps for Materials Less Than 32Rc
Threads per Inch
32
Thread Standard
UNF
Extended Neck
No
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.