Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes

  • Mfr # 1400121905

  • Zoro # G9257351


product price: $18.59
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400121905
Zoro #
G9257351
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Shank Dia.
0.194"
Thread Length
7/8"
Tap Size
#10
Pitch Diameter Limit
H10
Tap Dimension Type
Inch
Overall Length
2-3/8"
65% Thread Drill Size
4.45 mm
Shank Length
1 13/32 in
Square Size
0.1520 in
Thread Size
#10-32
55% Thread Drill Size
4.52 mm
75% Thread Drill Size
4.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Thread Limit
H10
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Threads per Inch
32
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.