Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes

  • Mfr # 1400143200

  • Zoro # G9261734


product price: $34.79
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400143200
Zoro #
G9261734
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Pitch Diameter Limit
H9
Tap Dimension Type
Inch
Shank Dia.
0.367"
Overall Length
3-3/8"
Tap Size
1/2"
Thread Size
1/2"-13
Shank Length
1 13/32 in
65% Thread Drill Size
11.80 mm
Square Size
0.2750 in
75% Thread Drill Size
11.70 mm
55% Thread Drill Size
15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14001
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Limit
H9
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Extended Neck
No
Coolant Fed
Non-Coolant Through
Features
Tap Style : Forming
Threads per Inch
13
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H9, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.