Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes
Mfr # 1400143001
Zoro # G9261664
product price: $36.79
/eaKey Features
Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400143001
Zoro #
G9261664
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H7
Overall Length
3-3/8"
Tap Size
1/2"
Thread Length
1-21/32"
Shank Dia.
0.367"
Tap Dimension Type
Inch
75% Thread Drill Size
11.70 mm
55% Thread Drill Size
15/32 in
Shank Length
1 13/32 in
Thread Size
1/2"-13
Square Size
0.2750 in
65% Thread Drill Size
11.80 mm
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H7, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.