Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400143201

  • Zoro # G9261743


product price: $35.99
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400143201
Zoro #
G9261743
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Overall Length
3-3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Pitch Diameter Limit
H9
Shank Dia.
0.367"
Shank Length
1 13/32 in
75% Thread Drill Size
11.70 mm
65% Thread Drill Size
11.80 mm
Square Size
0.2750 in
Thread Size
1/2"-13
55% Thread Drill Size
15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
13
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H9
Extended Neck
No
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Features
Tap Style : Forming
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H9, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.