Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605012138

  • Zoro # G9248565


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.367"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012138
Zoro #
G9248565
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Shank Dia.
0.367"
Overall Length
110.00mm
Tap Dimension Type
Inch
Tap Size
1/2"
Pitch Diameter Limit
H8
Thread Length
1-21/32"
Shank Length
2 3/8 in
55% Thread Drill Size
15/32 in
Tap Length Standard
DIN
Thread Size
1/2"-13
65% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.70 mm
Square Size
0.2750 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Class of Fit
2B
Spiral Direction
Neutral
Thread Limit
H8
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Standard
UNC
Material Grade - Machining
16050
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Secondary Material Application ISO Code
H, S
Threads per Inch
13
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.