Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012135

  • Zoro # G9249651


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012135
Zoro #
G9249651
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Tap Size
1/2"
Shank Dia.
0.367"
Overall Length
110.00mm
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Length
1-21/32"
Square Size
0.2740 in
Tap Length Standard
DIN
65% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.70 mm
Thread Size
1/2"-13
Shank Length
2 3/8 in
55% Thread Drill Size
15/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
16250
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
UNC
Material Grade - Machining
16250
Coolant Fed
Non-Coolant Through
Threads per Inch
13
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
3B
Features
Produces No Chips
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.33 in, Cobalt, V, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.