Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400144501

  • Zoro # G9262023


product price: $37.59
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400144501
Zoro #
G9262023
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Shank Dia.
0.367"
Overall Length
3-3/8"
55% Thread Drill Size
12.20 mm
75% Thread Drill Size
12.05 mm
65% Thread Drill Size
12.10 mm
Shank Length
1 13/32 in
Thread Size
1/2"-20
Square Size
0.2750 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
14001
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
H4
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Features
Tap Style : Forming
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.