Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Bottoming, TiCN, 0 Flutes

  • Mfr # 2867608

  • Zoro # G3632754


product price: $45.39
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867608
Zoro #
G3632754
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H5
Shank Dia.
0.367"
65% Thread Drill Size
11.60 mm
Square Size
0.2750 in
Shank Length
1 23/32 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Style
Thread Forming
Standards
ANSI
List Number
CEM316R4030
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
285
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application
Steel
Material Grade - Machining
TiCN
Secondary Material Application ISO Code
P
Threads per Inch
20
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.