Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Bottoming, V, 0 Flutes

  • Mfr # 1605012218

  • Zoro # G0214599


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Shank Dia.
0.367"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012218
Zoro #
G0214599
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Shank Dia.
0.367"
Thread Length
1-15/16"
Pitch Diameter Limit
H8
Overall Length
3.940"
Tap Dimension Type
Inch
Tap Size
1/2"
55% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.10 mm
Thread Size
1/2"-20
Square Size
0.2750 in
Shank Length
2 in
75% Thread Drill Size
12.05 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
16050
Number of Pieces
1
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
2B
Threads per Inch
20
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
H8
Thread Standard
UNF
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Material Grade - Machining
16050
Primary Material Application
All Materials
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.