Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605012205

  • Zoro # G9248434


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012205
Zoro #
G9248434
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Overall Length
4"
Tap Size
1/2"
Thread Length
1-21/32"
Shank Dia.
0.367"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
75% Thread Drill Size
12.05 mm
Shank Length
2 in
55% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.10 mm
Square Size
0.2750 in
Tap Length Standard
DIN
Thread Size
1/2"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16050
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Primary Material Application
All Materials
Threads per Inch
20
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H5
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Class of Fit
3B
Extended Neck
No
Spiral Direction
Neutral
Material Grade - Machining
16050
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.