Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605012208

  • Zoro # G9248574


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012208
Zoro #
G9248574
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Tap Size
1/2"
Shank Dia.
0.367"
Thread Length
1-21/32"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Overall Length
4"
Thread Size
1/2"-20
65% Thread Drill Size
12.10 mm
Square Size
0.2750 in
55% Thread Drill Size
12.20 mm
Tap Length Standard
DIN
Shank Length
2 in
75% Thread Drill Size
12.05 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
16050
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Material Grade - Machining
16050
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Limit
H8
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
No
Primary Material Application
All Materials
Thread Standard
UNF
Coolant Fed
Coolant Through
Class of Fit
2B
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.