Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012205

  • Zoro # G9249667


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012205
Zoro #
G9249667
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Overall Length
4"
Pitch Diameter Limit
H5
Tap Size
1/2"
Thread Size
1/2"-20
Square Size
0.2740 in
75% Thread Drill Size
12.05 mm
55% Thread Drill Size
12.20 mm
Tap Length Standard
DIN
65% Thread Drill Size
12.10 mm
Shank Length
2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
List Number
16250
Tap Grouping
Tap
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
3B
Thread Standard
UNF
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
20
Spiral Direction
Neutral
Features
Produces No Chips
Thread Limit
H5
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16250
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.