Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012208

  • Zoro # G9249843


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012208
Zoro #
G9249843
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Overall Length
4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Shank Dia.
0.367"
Thread Length
1-21/32"
Tap Size
1/2"
55% Thread Drill Size
12.20 mm
Shank Length
2 in
75% Thread Drill Size
12.05 mm
Tap Length Standard
DIN
Thread Size
1/2"-20
65% Thread Drill Size
12.10 mm
Square Size
0.2740 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
16250
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Class of Fit
2B
Features
Produces No Chips
Tap Shank Standard
ANSI
Threads per Inch
20
Material Grade - Machining
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Thread Limit
H8
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.