Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Thread Forming Tap, 1/2"-20, Modified Bottoming, TiCN, 0 Flutes 1626003708

Thread Forming Tap, 1/2"-20, Modified Bottoming, TiCN, 0 Flutes (Discontinued)

  • Mfr # 1626003708
  • Zoro # G9302255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626003708
Zoro #
G9302255
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Pitch Diameter Limit
H5
Tap Size
1/2"
Overall Length
4"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Thread Length
1-21/32"
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Shank Length
1 61/64 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Square Size
0.3220 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
16260
Tap Material
Cobalt
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16260
Extended Neck
No
Material Grade - Machining
16260
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, N, P
Shank Type - Machining
Straight
Threads per Inch
20
Class of Fit
3B
Secondary Material Application ISO Code
H, S
Thread Limit
H5
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 0.767 in, Tap Chamfer Modified Bottoming, Thread Limit H5, Class of Fit 3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.