Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Plug, Bright, 0 Flutes

  • Mfr # 1400145500

  • Zoro # G9262294


product price: $38.19
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400145500
Zoro #
G9262294
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Pitch Diameter Limit
H5
Overall Length
3-3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Shank Dia.
0.367"
Shank Length
1 13/32 in
55% Thread Drill Size
12.20 mm
Thread Size
1/2"-20
65% Thread Drill Size
12.10 mm
75% Thread Drill Size
12.05 mm
Square Size
0.2750 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
3B
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Features
Tap Style : Forming
Thread Standard
UNC
Material Grade - Machining
14001
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.38 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.