Zoro Homepage

Thread Forming Tap, 1/2"-20, Plug, Oxide, 0 Flutes

  • Mfr # 1400145801

  • Zoro # G9262425


product price: $35.49
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Pitch Diameter Limit
H8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400145801
Zoro #
G9262425
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Shank Dia.
0.367"
Overall Length
3-3/8"
Square Size
0.2750 in
75% Thread Drill Size
12.05 mm
55% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.10 mm
Shank Length
1 13/32 in
Thread Size
1/2"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Tap Style
Thread Forming
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
20
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H8
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.