Thread Forming Tap, 1/2"-20, Plug, Oxide, 0 Flutes
Mfr # 1400146201
Zoro # G9266695
product price: $36.79
/eaKey Features
Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400146201
Zoro #
G9266695
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/2"-20
Shank Dia.
0.367"
Tap Size
1/2"
Thread Length
1-21/32"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H12
75% Thread Drill Size
12.05 mm
Thread Size
1/2"-20
Shank Length
1 13/32 in
Square Size
0.2750 in
55% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.10 mm
Description
Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H12, Class of Fit Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.