Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Plug, TiN, 0 Flutes

  • Mfr # 1400145805

  • Zoro # G9262434


product price: $43.99
/ea

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400145805
Zoro #
G9262434
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Tap Size
1/2"
Pitch Diameter Limit
H8
Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Shank Length
1 13/32 in
Square Size
0.2750 in
55% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.10 mm
Thread Size
1/2"-20
75% Thread Drill Size
12.05 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
14001
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Thread Limit
H8
Spiral Direction
Neutral
Threads per Inch
20
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3.38 in, Cobalt, TiN, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.