Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400122401

  • Zoro # G9669712


product price: $13.99
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400122401
Zoro #
G9669712
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Tap Size
#12
Thread Length
15/16"
Overall Length
2-3/8"
Shank Dia.
0.220"
55% Thread Drill Size
5.06 mm
75% Thread Drill Size
4.95 mm
Shank Length
1 13/32 in
Square Size
0.1650 in
65% Thread Drill Size
5.00 mm
Thread Size
#12-24

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNC
Number of Pieces
1
List Number
14001
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.38 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.