Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405006408

  • Zoro # G9250884


product price: $47.69
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405006408
Zoro #
G9250884
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
15/16"
Pitch Diameter Limit
H5
Overall Length
2-3/8"
Shank Length
1 3/8 in
65% Thread Drill Size
5.00 mm
75% Thread Drill Size
4.95 mm
55% Thread Drill Size
5.06 mm
Square Size
0.1650 in
Thread Size
#12-24

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
List Number
14050
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14050
Secondary Material Application ISO Code
H, M
Class of Fit
3B
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Thread Standard
UNC
Material Grade - Machining
14050
Thread Limit
H5
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.36 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.53 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H5, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.