Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405006508

  • Zoro # G9251024


product price: $46.69
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.220"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405006508
Zoro #
G9251024
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Shank Dia.
0.220"
Thread Length
15/16"
Tap Size
#12
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Overall Length
2-3/8"
55% Thread Drill Size
5.06 mm
65% Thread Drill Size
5.00 mm
Thread Size
#12-24
75% Thread Drill Size
4.95 mm
Square Size
0.1650 in
Shank Length
1 3/8 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
List Number
14050
Tap Material
Powdered Metal
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
14050
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M
Thread Standard
UNC
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
14050
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.36 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.53 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H7, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.