Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Bottoming, TiN, 0 Flutes

  • Mfr # 1400122005

  • Zoro # G9256274


product price: $19.19
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Overall Length
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400122005
Zoro #
G9256274
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Overall Length
2-3/8"
Thread Length
15/16"
Tap Dimension Type
Inch
Shank Dia.
0.220"
Tap Size
#12
Pitch Diameter Limit
H2
65% Thread Drill Size
5.00 mm
Shank Length
1 13/32 in
Square Size
0.1650 in
55% Thread Drill Size
5.06 mm
Thread Size
#12-24
75% Thread Drill Size
4.95 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Material Grade - Machining
14001
Threads per Inch
24
Extended Neck
No
Thread Standard
UNC
Thread Limit
H2
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2.38 in, Cobalt, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.