Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012245

  • Zoro # G9249676


product price: $60.29
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012245
Zoro #
G9249676
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Pitch Diameter Limit
H5
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
80.00mm
Thread Length
15/16"
Shank Dia.
0.220"
Shank Length
2 in
55% Thread Drill Size
5.06 mm
75% Thread Drill Size
4.95 mm
65% Thread Drill Size
5.00 mm
Square Size
0.1640 in
Thread Size
#12-24
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Class of Fit
3B
Extended Neck
Yes
Threads per Inch
24
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H5
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Material Grade - Machining
16250
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 3.15 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.