Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #12-24, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625012247

  • Zoro # G9249852


product price: $60.29
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012247
Zoro #
G9249852
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#12-24
Pitch Diameter Limit
H7
Shank Dia.
0.220"
Thread Length
15/16"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
80.00mm
Thread Size
#12-24
Tap Length Standard
DIN
65% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.06 mm
Shank Length
2 in
Square Size
0.1640 in
75% Thread Drill Size
4.95 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
16250
Tap Thread Type
UNC
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16250
Tap Shank Standard
ANSI
Threads per Inch
24
Thread Limit
H7
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 3.15 in, Cobalt, V, Right Hand, Thread Length 0.52 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.